Beli digital inclinometer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH Digital Inclinometer
    Mulai

    Rp3.799.900

    BOSCH Digital Inclinometer
    Deskripsi:
    Deskripsi:Pengukur kemiringan digital, panjang 60cm
    atribut:
    • Measurement Accuracy Vials: ± 0.057° = ± 1 mm/m
    • Length (cm): 60
    • Measurement Range (°): 0 – 360 (4 x 90)
    • Units of Measurement: °, %, mm/m
    • Electronics Measurement Accuracy (°): ± 0.05 (0/90), ± 0.2 (at 1-89)
  2. KDS Digital Angle Sensor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    KDS Digital Angle Sensor
    Deskripsi:
    Any angle can be set as the reference plane (0.0°).Comes with neodymium magnet.Hold function is convenient for checking and recording.Purpose:For angle measurement from various reference planes.
  3. STS Digital Inclinometer
    Mulai

    Rp1.799.900

    STS Digital Inclinometer
    atribut:
    • Bubble tube sensitivity: 0.50mm / m = 0.0286 degrees
    • Minimum Display: Minimum display: 0.05 degrees (% display is converted in 0.05 degrees units and displayed to the second decimal place) (mm / m display is converted in 0.05 degrees units and displayed as an integer)
    • Continuous Use Time: Approx. 50 hours (when using alkaline batteries) (depends on the usage environment)
    • Power Supply: 2 x AAA batteries
    • Angle (degrees): Detection range: 360 (90 in 4 directions and 100% in 8 directions)
    • Bubble tube accuracy: +/- 1.5mm / m = +/- 0.0859 degrees
    • Detection Accuracy: 0 degrees, 90 degrees, 180 degrees, 270 degrees position +/- 0.1 degrees, other = +/- 0.2 degrees
    • Display: LCD display (degrees,%, mm / m selectable), 0 degrees, 90 degrees, 180 degrees, 270 degrees (0% display) position, buzzer sound (OFF possible)
    • Display Mode: Normal mode, comparison mode switchable
    • Dust And Waterproof Performance: IP54 equivalent
    • Operating Humidity Range: Less than 70% non-condensing
    • Operating Temperature Limit: 0 degrees Celsius to + 40 degrees Celsius No condensation
    • Size (mm): 254 x 59 x 28
    • TRUSCO Number: 148-7083
    • Weight (g): 390 (including battery)
  4. STS Digital Level (Waterpass Digital)
    Mulai

    Rp1.299.900

    STS Digital Level (Waterpass Digital)
    Deskripsi:
    -Zero setting can be performed at any angle. Additionally, values can be fixed.-With strong magnet on the measurement surface, and it can be used even on a pipe due to concave groove.-If you turn the main unit upside down, mistakes in reading are prevente-For inclination measurement.
    atribut:
    • Color: Black
    • WidthxLength: 4.5x300mm
    • Thickness: 1.5mm
    • Max Bundling Diameter: 82mm
    • Min bundling diameter: 5mm
    • Tensile Strength (N): 280
    • Purpose of Use: For inclination measurement.
  5. KENTA Digital Level Inclinometer
    Mulai

    Rp4.099.900

    KENTA Digital Level Inclinometer
    Deskripsi:
    Used as a spirit level and inclinometerAluminum frameMagnetic bottom surfaceAuto flip upside down when readingWhen using the backlight automatically start, stop, turn off automatically after use within 15 secondsLevel permanently stored in the chip, replace the battery without rezeroButtons: on / off, zero, relative / absolute measurement convertersA 7 batteries5 minutes automatic shutdown
    atribut:
    • Accuracy (°): 0 And 90 Time ±0.1; Other angles ±0.2
  6. Mitutoyo Protaktor Digital
    Mulai

    Rp5.899.900

    Mitutoyo Protaktor Digital
    atribut:
    • Cross Axis Error: Minimal
    • Standard Accessories : Plastic Case
    • Temperature Operating (°C): -5 to 50 (23°F to 122°F)
    • Temperature Storage (°C): -20 to 65 (-4°F to 149°F)
  7. Shinwa Rules Alat Ukur Sudut Digital
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    Shinwa Rules Alat Ukur Sudut Digital
    Deskripsi:
    - Titik referensi (00,0°) dapat diatur dari sudut mana pun yang nyaman untuk melakukan pengukuran dari titik referensi.- Dengan fungsi hold, alat ini bisa digunakan untuk mengukur tempat-tempat yang sulit dilihat. Dapat mengukur pipa dengan mudah dengan V-groove.- Menggunakan rangka aluminium yang kokoh.- Jika Anda menggunakan alat ini secara terbalik, tampilan digitalnya juga akan terbalik secara otomatis.- Dapat mengukur segala sudut.- Produk dengan proofreading tidak dapat dibatalkan setelah pemesanan. Kami hanya dapat menerima pesanan dari web untuk produk dengan dokumen kalibrasi dan traceability system diagrams.- Dokumen hanya berlaku untuk produk yang mempunyai (sertifikat kalibrasi JCSS), (sertifikat kalibrasi umum/traceability system diagrams), dan (sertifikat kalibrasi/traceability system diagrams) dalam nomor produk terlampir.
  8. Sola Line and Point Laser FCL FloorCross
    Mulai

    Rp10.999.900

    Sola Line and Point Laser FCL FloorCross
    atribut:
    • Type: FCL FloorCross
    • Art No.: 71015601
    • Dimension (LxWxH): 235 x 115 x 55 mm
    • Leveling: Adjusting screws, bull's eye vial
    • Appliction range without: 10 m
    • Operating Temperature: 10 Degree C to + 50 Degree C
    • Protection Class: IP52
    • Power Supply: 4 x 1.5 V (AA) Batteries
    • Laser Class: 2, DIN EN 60825-1:2007-10
    • Output Power: < 1.0 mW
    • Operating Time: '16 Hours (All diodes) at 20°C
    • Wave Length: 635 nm
  9. Akatsuki MFG (KOD) Digital Level Gauge
    Mulai

    Rp2.699.900

    Akatsuki MFG (KOD) Digital Level Gauge
    atribut:
    • Material: Body:Aluminium, Bubble tube:Acrylic resin (PMMA)
    • Length (mm): 230
    • Height (mm): 56
    • Thickness (mm): 26
    • Magnet: 1 place
    • Accuracy of bubble tube: Within +-1.7mm/m = +-0.0984degrees
    • Accuracy of digital display part: +-0.05degrees(0degrees), +-0.2degrees (90degrees)
    • Power Source: Lithium coin-cell battery (CR2032) x 2 (included)
    • Bubble tube sensitivity (mm/m): 0.57 (0.0328°)
    • Purpose of Use: For inclination measurement.
  10. Sola Spirit Level (Waterpass)
    Mulai

    Rp439.900

    Sola Spirit Level (Waterpass)
    Deskripsi:
    Waterpass ASXwith Specification:> 520 g/m> Acryclicblock> Exact
    atribut:
    • Dimension: 50 x 22 mm
    • Guarantee: 30 years
  11. STS Digital Level with Laser (Waterpass Digital)
    Mulai

    Rp3.099.900

    STS Digital Level with Laser (Waterpass Digital)
    atribut:
    • Weight (g): 690
    • Power: AAA batteries x2 book
    • Minimum: (Percent displayed to two decimal places in terms of units in the 0.1 degree) 0.1 degree
    • Dimension (Length L x Width W x Thickness) (mm): 600x60x27
    • Display: Buzzer sound (switchable degree /%) 0 degree / 45 degree / 90 degree position when a liquid crystal display
    • Light Source: 635nm red semiconductor laser
    • Operating Temperature and Humidity Range: -5deg C - (non-condensing) 90% less than +50 deg C
    • Beam Diameter: (- 300LX when 200 interior illuminance) phi3mm about 5m in irradiation position
    • Optical Output: Less than 1mW Class 2 (JIS C6802: 2005)
    • Purpose of Use: For horizontal, parallel, or inclination measurement. For horizontal/vertical management of strut or assembled woods. For slope management of pipe, etc.
  12. GVDA Digital Waterpas Inclinometer
    Mulai

    Rp359.900

    GVDA Digital Waterpas Inclinometer
    atribut:
    • Battery Type: 2x1.5 V AAA batteries
    • Calibration (°): 0
    • Dimensions (LxWxH) (mm): 68x32x62
    • Measuring Range of Digital Display (°): 4x90
    • Precision of Digital Display (°): ±0.1 at 0° and 90°, ±0.2 at other angles
    • Resolution of Digital Display (°): 0.05
    • Storage Temperature (°C): -10 to 50
    • Working Temperature (°C): 0 to 40
  13. Sola Laser Spirit Level (Waterpass Laser)
    Mulai

    Rp15.999.900

    Sola Laser Spirit Level (Waterpass Laser)
    Deskripsi:
    Waterpass Laser Fitur- Pengukuran dengan presisi tertinggi- Rangka aluminium ekstra kuat dengan reinforcing ribs untuk stabilitas maksimum- Vial akrilik anti pecah dengan kaca pembesar (+20%) yang dijamin menempel selama 30 tahun- Dalam kondisi cahaya yang minim, hasil pengukuran dapat dilihat dengan bantuan lampu SOLA- End caps peredam guncangan yang menawarkan perlindungan optimal terhadap benturan
    atribut:
    • Type: LWX 60
    • Art No.: 71050901
    • Dimension: 59 x 27 mm
    • Length: 600 mm
    • Laser Class: 2, DIN EN 60825-1:2007-10
    • Output Power: < 1.0 mW
    • Material: Aluminium
    • Surface: Anodized
    • Measuring Tolerance: 0.25 mm/m (0.014 Degree)
    • End caps: 1-c + 2-c
    • Color: Silver
    • Operating Time: '16 Hours at 20°C
    • Wave Length: 650 nm
  14. Sola Waterpass Inclination
    Mulai

    Rp2.899.900

    Sola Waterpass Inclination
    Deskripsi:
    Waterpass Inclination Fitur- Robust ferrite pole-shoe magnets untuk pegangan yang kuat- Dimensi sudut yang akurat dan dapat disesuaikan- Pengukuran yang lebih baik, lebih cepat, dan lebih akurat melalui vial SOLA FOCUS yang dipatenkan- Vial kotak akrilik anti pecah yang dijamin menempel selama 30 tahun- Yang dapat diukur dengan alat ukur bundar:1. Derajat sudut 4 x 90°2. Gradien 0 – 100%3. Rasio kemiringan Dapat Digunakan Untuk- Pengukuran horizontal- Pengukuran vertikal- Pengukuran sudut/kemiringan
    atribut:
    • Dimension: 50 x 23 mm
    • Color: Gold
    • Measuring Surface: Anodized
    • Special Characteristic: Circular acrylic disk
    • Magnet: Ferrite pole shoe
    • End caps: 1-c
  15. SNDWAY Inclinometer
    Mulai

    Rp469.900

    SNDWAY Inclinometer
    Deskripsi:
    Inclinometer canggih dari SNDWAY, ukur kemiringan suatu permukaan dengan nyaman dan mudah! Alat kecil yang sangat mudah dibawa ke lokasi pengukuran, magnetik pada 4 sisi memudahkan untuk pengukuran pada permukaan metal. Memiliki fitur relative zero yang membuat anda menghitung permukaan tambahan hanya dengan sekali pengukuran tanpa perlu kalkulasi manual lagi.
    atribut:
    • Accuracy (°): ±0.2
    • Battery (mAh): 400
    • Content: 1 unit SW-101A; 1 unit charger USB C Cable; Manual
    • Range (°): 4x90
    • Resolution (°): 0.05
  16. KOD Digital Level (Waterpass Digital)
    Mulai

    Rp1.399.900

    KOD Digital Level (Waterpass Digital)
    Deskripsi:
    -Easy to see a digital display.-Pocketable compact design.-With magnet and V-shape groove on the measurement surface.-Simple procedures, with self-calibration function.-With the horizontal/vertical vial.-In scenes where any angles are measured.
    atribut:
    • Dimensions: 135x210x30mm
    • Nominal Dimension: 125mm
    • Angular Precision: Within 100mm±0.1mm
Daftar Harga digital inclinometer Terbaru March 2026
BOSCH Digital InclinometerRp3.799.900
KDS Digital Angle SensorRp1.199.900
STS Digital InclinometerRp1.799.900
STS Digital Level (Waterpass Digital)Rp1.299.900
KENTA Digital Level InclinometerRp4.099.900
Mitutoyo Protaktor DigitalRp5.899.900
Shinwa Rules Alat Ukur Sudut DigitalRp1.299.900
Sola Line and Point Laser FCL FloorCrossRp10.999.900
Akatsuki MFG (KOD) Digital Level GaugeRp2.699.900
Sola Spirit Level (Waterpass)Rp439.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)